Skip Content
MUCK-ARCTIC PRO-CSA-M9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUCK-ARCTIC PRO-CSA-M9

MUCK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCRACP-CSA-M9
  • Mfr. Model # ACP-CSA-M9
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.27 lbs

Technical Specs

  • Height 16"
  • Colour Brown
  • Item Steel Toe Boot
  • Insulation Type 2mm Thermal Foam, Fleece Lining
  • Size Men's 9/Women's 10
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Shank Material Steel
  • Gender Unisex
  • Toe Type Steel
  • Upper Material Neoprene
  • Midsole Material EVA Molded
  • Outsole Material Bob-tracker molded
  • Metatarsal Guard No
  • Resists Used for General work applications, cold weather rater to minus 50 degrees celsius
  • Waterproof Yes
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list