Skip Content
MUCK-ARCTIC PRO-CSA-M8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUCK-ARCTIC PRO-CSA-M8

MUCK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCRACP-CSA-M8
  • Mfr. Model # ACP-CSA-M8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.98 lbs

Technical Specs

  • Colour Brown
  • Height 16"
  • Item Steel Toe Boot
  • Size Men's 8/Women's 9
  • Insulation Type 2mm Thermal Foam, Fleece Lining
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Shank Material Steel
  • Gender Unisex
  • Toe Type Steel
  • Upper Material Neoprene
  • Midsole Material EVA Molded
  • Outsole Material Bob-tracker molded
  • Metatarsal Guard No
  • Waterproof Yes
  • Resists Used for General work applications, cold weather rater to minus 50 degrees celsius
  • Insulated Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List