!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RUBBER BOOTS,ARCTIC PRO/UNISEX/STEEL TOE,BRN,MEN'S SIZE 12/WOMEN'S SIZE 13,NEOPRENE/EVA/BOB-TRACKER

RUBBER BOOTS,ARCTIC PRO/UNISEX/STEEL TOE,BRN,MEN'S SIZE 12/WOMEN'S SIZE 13,NEOPRENE/EVA/BOB-TRACKER

THE ORIGINAL MUCK BOOT CO.

RUBBER BOOTS,ARCTIC PRO/UNISEX/STEEL TOE,BRN,MEN'S SIZE 12/WOMEN'S SIZE 13,NEOPRENE/EVA/BOB-TRACKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER BOOTS,ARCTIC PRO/UNISEX/STEEL TOE,BRN,MEN'S SIZE 12/WOMEN'S SIZE 13,NEOPRENE/EVA/BOB-TRACKER

RUBBER BOOTS,ARCTIC PRO/UNISEX/STEEL TOE,BRN,MEN'S SIZE 12/WOMEN'S SIZE 13,NEOPRENE/EVA/BOB-TRACKER

THE ORIGINAL MUCK BOOT CO.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.06 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MCRACP-CSA-M12
  • Mfr. Model # ACP-CSA-M12
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Product Details

These unisex, brown boots are men's size 12 and women's size 13. These waterproof, insulated, arctic pro boots have a bob-tracker molded outsole for aggressive and durable maximum protection with a ethylene vinyl acetate midsole area. These steel toe boots have a steel shank and are made with a neoprene upper area. CSA Grade 1 (Green Triangle) approved.

Technical Specs

  • Item Steel Toe Boot
  • Toe Type Steel
  • Gender Men's
  • Footwear Material EVA, Neoprene, Rubber
  • Midsole Construction Steel
  • Insulated Yes
  • Metatarsal Guard Style None
  • Static Dissipative No
  • Waterproof Yes
  • Footwear Closure Pull-On
  • ASTM Standards Met Meets ASTM F2413-18
  • Colour Brown
  • Height 17 in
  • Midsole Material EVA
  • Resists Cold Weather Rater to Minus 50 Degrees Celsius, Used for General Work Applications
  • Toe Shape Round
  • Shoe Style Mid-Calf
  • Footwear Application Deep Snow Or Slush
  • Size 12
  • Footwear Sole Pattern Lug
  • Puncture Resistant Insole Yes
  • Metatarsal Guard None
  • Electrical Hazard Rated Yes
  • Completely Non Metallic No
  • Boot Height 17 in
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • CSA Footwear Standard CSA Grade 1
  • For Outdoor Traction Yes
  • Insulation Type 2mm Thermal Foam, Fleece Lining
  • Outsole Material Bob Tracker Moulded
  • Shank Material Steel
  • Upper Material Neoprene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list