Skip Content
MUCK-ARCTIC PRO-CSA-M11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUCK-ARCTIC PRO-CSA-M11

MUCK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCRACP-CSA-M11
  • Mfr. Model # ACP-CSA-M11
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Steel Toe Boot
  • Height 16"
  • Colour Brown
  • Size Men's 11/Women's 12
  • Insulation Type 2mm Thermal Foam, Fleece Lining
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Shank Material Steel
  • Toe Type Steel
  • Gender Unisex
  • Upper Material Neoprene
  • Midsole Material EVA Molded
  • Outsole Material Bob-tracker molded
  • Metatarsal Guard No
  • Waterproof Yes
  • Resists Used for General work applications, cold weather rater to minus 50 degrees celsius
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list