Skip Content
MUCK-ARCTIC PRO-CSA-M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUCK-ARCTIC PRO-CSA-M10

MUCK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCRACP-CSA-M10
  • Mfr. Model # ACP-CSA-M10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.77 lbs

Technical Specs

  • Colour Brown
  • Height 16"
  • Item Steel Toe Boot
  • Size Men's 10/Women's 11
  • Gender Unisex
  • Insulation Type 2mm Thermal Foam, Fleece Lining
  • Toe Type Steel
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Upper Material Neoprene
  • Shank Material Steel
  • Midsole Material EVA Molded
  • Outsole Material Bob-tracker molded
  • Metatarsal Guard No
  • Waterproof Yes
  • Resists Used for General work applications, cold weather rater to minus 50 degrees celsius
  • Insulated Yes
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list