!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPARATOR W 2-AXIS KA COUNTER, 110 VAC, INVERTED, MAG 10X, SCREEN 14 IN DIA

COMPARATOR W 2-AXIS KA COUNTER, 110 VAC, INVERTED, MAG 10X, SCREEN 14 IN DIA

MITUTOYO

COMPARATOR W 2-AXIS KA COUNTER, 110 VAC, INVERTED, MAG 10X, SCREEN 14 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPARATOR W 2-AXIS KA COUNTER, 110 VAC, INVERTED, MAG 10X, SCREEN 14 IN DIA

COMPARATOR W 2-AXIS KA COUNTER, 110 VAC, INVERTED, MAG 10X, SCREEN 14 IN DIA

MITUTOYO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTTM172810-4
  • Mfr. Model # M172810-4
  • UNSPSC # 41111707
  • CATALOGUE PAGE # 2013
  • Shipping Weight 426.0 lbs

Product Details

This comparator with a two-axis KA counter has an accuracy of +/- 0.1% (contour) and +/- 0.15% (surface) with 10x magnification and a 0.00005-inch resolution for a crisp, sharp image. Its telecentric system contour illumination uses a 24-volt, 150-watt halogen bulb and it has a 14-inch diameter protractor screen with crosshairs and staggered lines for easy alignment. A heavy-duty, 16 x 6-inch workpiece table (sold separately) incorporates linear scales for fast, accurate measurement.

Technical Specs

  • Item Comparator with 2-Axis KA Counter
  • Accuracy Contour: +/-0.1%Surface: +/-0.15%
  • Image Type Inverted
  • Screen Size 14"
  • X-Axis Table Travel 8" x 4"
  • Max. Workpiece Weight Capacity 50 lbs
  • Resolution 0.00005"
  • Contour Illumination 24 V, 150 W Halogen Bulb, Telecentric System
  • Magnification - Included Lens 10X
  • Table Size 16" x 6"
  • Y-Axis Vertical Focus Travel 2"
  • Power Supply 110 VAC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list