MTR STARTER,NEMA SIZE0,,3P,230-240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR STARTER,NEMA SIZE0,,3P,230-240V

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ANE5
  • Mfr. Model # 6ANE5
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Coil Volts 240VAC
  • Amps AC 18
  • HP @ 3 Phase - 208V 3
  • Item Motor Starter
  • Includes Overload Relay
  • Hz 50/60
  • Number of Poles 3
  • NEMA Size 0
  • Starter Type Nonreversing
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list