Skip Content
MTR,SP PH,1/3HP,1140,115/208-230,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,SP PH,1/3HP,1140,115/208-230,56

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2036SL
  • Mfr. Model # ARB2036SL
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.6 lbs

Technical Specs

  • Full Load Amps 6.0/3.0-3.0
  • Application Belt Drive, Centrifugal Pumps, Blowers, Fans
  • HP 1/3
  • Includes Resilient Base
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1140
  • Duty Continuous Air Over
  • Phase 1
  • Capacitor Required None
  • Hz 60
  • Shaft Length 1-7/8"
  • RPM Range 1000-1380
  • Voltage 115/208-230
  • Frame 56
  • Standards UL Recognized, CSA Certified
  • Bolt Circle Dia. 5-13/16"
  • Body Dia. 6-1/2"
  • Stud Size #10-32 x 3/4"
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-9/16"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 9-1/16"
  • No. of Speeds 3
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list