MTR,SP PH,1/3HP,1140,115/208-230,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,SP PH,1/3HP,1140,115/208-230,56

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2036S
  • Mfr. Model # ARB2036S
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.6 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 6.0/3.0-3.0
  • HP 1/3
  • Includes Resilient Base
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1140
  • Hz 60
  • RPM Range 1101-1200
  • Voltage 115/208-230
  • Shaft Length 1-7/8"
  • Frame 56
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 9-9/16"
  • Stud Size #10-32
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Ring to Ring Center 9-1/16"
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Duty Continuous
  • Capacitor Required No
  • Body Dia. 6-1/2"
  • Bolt Circle Dia. 5-13/16"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Design Split-Phase
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Mounting Stud Pattern 4-1/8" x 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list