Skip Content
MTR,SP PH,1/2HP,1725,115/208-230,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,SP PH,1/2HP,1725,115/208-230,56

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2054L4
  • Mfr. Model # ARB2054L4
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.49 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 6.8/3.1-3.4
  • HP 1/2
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1725
  • Phase 1
  • Overall Length 10-13/16"
  • Hz 60
  • RPM Range 1701-1800
  • Voltage 115/208-230
  • Shaft Length 2"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 5/8"
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 8-13/16"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 8-5/16"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • No. of Speeds 1
  • Capacitor Required No
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Design Split-Phase
  • Motor Application HVAC/R
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list