MTR,SP PH,1/2HP,1725,115/208-230,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,SP PH,1/2HP,1725,115/208-230,56

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2054L3
  • Mfr. Model # ARB2054L3
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.68 lbs

Technical Specs

  • Full Load Amps 6.8/3.1-3.4
  • Application Blowers, Fans and Air Circulators
  • HP 1/2
  • Includes Resilient Base
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1725/1425
  • Overall Length 10-13/16"
  • Hz 60/50
  • RPM Range 1701-1800
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified
  • Voltage 115/208-230
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 5/8"
  • Frame 56
  • Stud Size #10-32
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Length Less Shaft 8-15/16"
  • No. of Speeds 1
  • Motor Shaft Design Keyed
  • Capacitor Required No
  • Duty Continuous
  • Bolt Circle Dia. 5-13/16"
  • Body Dia. 6-1/2"
  • Motor Application HVAC/R
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Service Factor 1.30
  • Ins. Class B
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Mounting Stud Location Shaft End
  • Mounting Stud Length 1/2"
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list