Skip Content
MTR,SH POLE,1/8HP,1550 RPM,230V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,SH POLE,1/8HP,1550 RPM,230V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS598
  • Mfr. Model # 598
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Full Load Amps 1.9
  • Application Trane
  • Item Condenser Fan Motor
  • HP 1/8
  • Nameplate RPM 1550
  • Hz 60
  • Phase 1
  • Overall Length 7-13/16"
  • Capacitor Required None
  • Shaft Length 2-5/8"
  • RPM Range 1400-1800
  • Voltage 230
  • Shaft Dia. 1/2"
  • Body Dia. 5"
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • Length Less Shaft 5-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Ins. Class B
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CWSE
  • Motor Application OEM Replacement
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Mounting Type Ring
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list