MTR,SH POLE,1/6HP,1000 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,SH POLE,1/6HP,1000 RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBL6407
  • Mfr. Model # BL6407
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • Nameplate RPM 1000
  • Full Load Amps 7.8
  • Item OEM Replacement Motor
  • Phase 1
  • Application Furnace Blower Motor
  • Capacitor Required None
  • HP 1/6
  • Hz 60
  • Shaft Length 2-1/2"
  • RPM Range 1000-1380
  • Overall Length 7-7/16"
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Motor Bearings Sleeve
  • No. of Speeds 1
  • Length Less Shaft 4-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE
  • Motor Mounting Type Band
  • Motor Application OEM Replacement
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list