MTR,SH POLE,1/5HP,1050 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,SH POLE,1/5HP,1050 RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOCA6427
  • Mfr. Model # OCA6427
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application Carrier/BDP
  • Full Load Amps 9.8
  • HP 1/5
  • Item Condenser Fan Motor
  • Nameplate RPM 1050
  • Capacitor Required None
  • Phase 1
  • Hz 60
  • Overall Length 8-7/16"
  • RPM Range 1000-1380
  • Shaft Length 3-1/2"
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • Body Dia. 5"
  • Bolt Circle Dia. 4-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Bearings Sleeve
  • Mounting Stud Pattern 2-5/16" x 4"
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE
  • Motor Application OEM Replacement
  • Motor Design Shaded Pole
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list