MTR,SH POLE,1/5HP,1050,208-230V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,SH POLE,1/5HP,1050,208-230V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB6415
  • Mfr. Model # B6415
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Application Direct Drive Furnace Blowers, Unit Heaters, Air Conditioners, Many Other Shaft Mounted Fan and Blower Uses
  • Full Load Amps 3.2/2.1/1.5
  • HP 1/5
  • Item Direct Drive Blower Motor
  • Includes Resilient Mounting Rings
  • Nameplate RPM 1050
  • Phase 1
  • Duty Continuous Air Over
  • Capacitor Required None
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 5"
  • Voltage 208-230
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • Body Dia. 5"
  • Bolt Circle Dia. 4-7/16"
  • Stud Size #10-32
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-9/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-1/8" x 3-1/8"
  • Ins. Class A
  • Motor Design Shaded Pole
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Shaft Design Flat
  • Motor Mounting Type Ring
  • Motor Shaft Rotation CCWLE
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list