Skip Content
MTR,SH POLE,1/5HP,1050,208-230V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,SH POLE,1/5HP,1050,208-230V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS429
  • Mfr. Model # 429
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.05 lbs

Technical Specs

  • Full Load Amps 3.4
  • Application Direct Drive Furnace Blowers, Unit Heaters, Air Conditioners, Many Other Shaft Mounted Fan and Blower Uses
  • HP 1/5
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1050
  • Phase 1
  • Capacitor Required None
  • Includes Resilient Mounting Rings
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 3-3/8"
  • Voltage 208-230
  • Standards UL Recognized, CSA Certified
  • Bolt Circle Dia. 4-5/8"
  • Frame 42Y
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Stud Size #8-32
  • Length Less Shaft 4-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 4-9/16"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Mounting Type Ring
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CWSE
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list