MTR,SH POLE,1/40HP,1050RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,SH POLE,1/40HP,1050RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOPV400206
  • Mfr. Model # OPV400206
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Full Load Amps 1.1
  • Application Penn Vent
  • HP 1/40
  • Item OEM Replacement Motor
  • Nameplate RPM 1050
  • Phase 1
  • Hz 60
  • Capacitor Required None
  • Overall Length 5-1/4"
  • RPM Range 1000-1380
  • Shaft Length 2-1/4"
  • Standards UL Recognized, CSA Certified
  • Voltage 115
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Frame 42Y
  • Length Less Shaft 3"
  • Shaft Dia. 3/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Application OEM Replacement
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Design Shaded Pole
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list