MTR,SH POLE,1/15HP,950 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,SH POLE,1/15HP,950 RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOBR40066
  • Mfr. Model # OBR40066
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Application Broan
  • Full Load Amps 3.0
  • HP 1/15
  • Item OEM Replacement Motor
  • Nameplate RPM 950
  • Phase 1
  • Capacitor Required None
  • Hz 60
  • Overall Length 6-1/2"
  • RPM Range 700-980
  • Shaft Length 3"
  • Voltage 115
  • Frame 42Y
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Length Less Shaft 3-1/2"
  • Motor Bearings Sleeve
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE
  • Motor Application OEM Replacement
  • Motor Mounting Type Band
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list