MTR,SH POLE,1/15HP,1550RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,SH POLE,1/15HP,1550RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS484
  • Mfr. Model # 484
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Full Load Amps 2.3
  • HP 1/15
  • Application Jennair
  • Item OEM Replacement Motor
  • Nameplate RPM 1550
  • Phase 1
  • Capacitor Required None
  • Hz 60
  • RPM Range 1400-1800
  • Overall Length 6"
  • Frame 42Y
  • Shaft Length 2-1/16"
  • Voltage 115
  • Body Dia. 4-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 3/8"
  • Bolt Circle Dia. 3-7/8"
  • Length Less Shaft 3-15/16"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 2-3/4" x 2-3/4"
  • Standards UL Recognized, CSA Certified
  • Stud Size 8-32 x 7/16"
  • Motor Shaft Rotation CWLE
  • Motor Application HVAC/R
  • Motor Enclosure Design Open Air-Over
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list