MTR,SH POLE,1/15HP,1550,208-230,3.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,SH POLE,1/15HP,1550,208-230,3.3

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS573A
  • Mfr. Model # 573A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.29 lbs

Technical Specs

  • Application Heatcraft
  • HP 1/15
  • Full Load Amps 1.3
  • Item Direct Drive Blower Motor
  • Includes Lead and Plug Assembly
  • Nameplate RPM 1550
  • Phase 1
  • RPM Range 1501-1600
  • Overall Length 6-7/8"
  • Hz 60
  • Voltage 208-230
  • Manufacturers Warranty Length 1 yr.
  • Shaft Length 3"
  • Bolt Circle Dia. 2.84"
  • Frame 3.3
  • Standards UL Recognized (E46412), CSA Certified (LR12645)
  • Stud Size #8-32
  • Length Less Shaft 3-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/16"
  • Motor Shaft Rotation CWSE
  • Motor Shaft Design Flat
  • No. of Speeds 1
  • Capacitor Required No
  • Duty Continuous
  • Body Dia. 3-3/8"
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Open Air-Over
  • Mounting Stud Location Both Ends
  • Ins. Class B
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 2" x 2"
  • Mounting Stud Length 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list