MTR,SH POLE,1/10HP,1050RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,SH POLE,1/10HP,1050RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBL6408
  • Mfr. Model # BL6408
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Application Furnace Blower Motor
  • Full Load Amps 3.9
  • Phase 1
  • Nameplate RPM 1050
  • HP 1/10
  • Item OEM Replacement Motor
  • Capacitor Required No
  • Hz 60
  • Overall Length 7-7/16"
  • RPM Range 1001-1100
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Shaft Length 2-1/2"
  • Frame 42Y
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-15/16"
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Application OEM Replacement
  • Motor Design Shaded Pole
  • Motor Mounting Type Band
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list