MTR,SH POLE,1/10HP,1050,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,SH POLE,1/10HP,1050,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRF6402
  • Mfr. Model # RF6402
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
  • Full Load Amps 4.0/2.0-2.0
  • Includes Mounting Rings
  • Item Direct Drive Blower Motor
  • HP 1/10
  • Nameplate RPM 1050
  • Phase 1
  • Capacitor Required None
  • Duty Continuous Air Over
  • Hz 60/50
  • RPM Range 1000-1380
  • Voltage 115/208-230
  • Shaft Length 2-1/4"
  • Bolt Circle Dia. 3-1/2"
  • Frame 42Y
  • Standards CSA Certified
  • Body Dia. 5"
  • Stud Size #10-32 x 1-3/16"
  • Length Less Shaft 4-15/16"
  • Shaft Dia. 3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-9/16"
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/4"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 2-1/2" x 2-1/2"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Design Shaded Pole
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CWSE
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list