Skip Content
MTR,PSC,1/8 HP,825 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/8 HP,825 RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSORM1008V1
  • Mfr. Model # ORM1008V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Technical Specs

  • HP 1/8
  • Full Load Amps 1.4
  • Item OEM Replacement Motor
  • Nameplate RPM 825
  • Application Rheem Ruud
  • Hz 60/50
  • Phase 1
  • Overall Length 6-9/16"
  • Standards UL Recognized, CSA Certified
  • Shaft Length 2-11/16"
  • Voltage 208-230
  • RPM Range 0-1000
  • Frame 48Y
  • Shaft Dia. 1/2"
  • No. of Speeds 2
  • Length Less Shaft 3-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWLE
  • Capacitor Required 2MDV4
  • Body Dia. 5-5/8"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Band
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list