Skip Content
MTR,PSC,1/8 HP,825 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/8 HP,825 RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSORM1008
  • Mfr. Model # ORM1008
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application Rheem Ruud
  • Full Load Amps 0.70-0.70
  • HP 1/8
  • Nameplate RPM 825
  • Item Condenser Fan Motor
  • Phase 1
  • Hz 60
  • Overall Length 9"
  • RPM Range 0-1000
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Shaft Length 4-13/16"
  • Length Less Shaft 4-3/16"
  • Shaft Dia. 1/2"
  • Voltage 208-230
  • Max. Ambient Temp. 50 Degrees C
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Capacitor Required 2MDV4
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-3/16"
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list