Skip Content
MTR,PSC,1/8 HP,1075RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/8 HP,1075RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOYK1006
  • Mfr. Model # OYK1006
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Technical Specs

  • Full Load Amps 0.8-0.8
  • HP 1/8
  • Application York
  • Phase 1
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDV3
  • Hz 60
  • Shaft Length 1-7/8"
  • Overall Length 5-5/8"
  • RPM Range 1000-1380
  • Voltage 208-230
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Bolt Circle Dia. 5-3/16"
  • Length Less Shaft 3-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Shaft Rotation CWLE
  • Motor Application OEM Replacement
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list