Skip Content
MTR,PSC,1/6HP,1075 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/6HP,1075 RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9650
  • Mfr. Model # 9650
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Technical Specs

  • Full Load Amps 1.2
  • Application Fans and Blowers
  • HP 1/6
  • Item OEM Replacement Motor
  • Nameplate RPM 1075
  • Overall Length 7"
  • Voltage 208-230
  • Phase 1
  • Hz 60
  • Capacitor Required 2MDV3
  • RPM Range 1001-1100
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Motor Shaft Rotation CCWLE
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Bolt Circle Dia. 7"
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Mounting Type Lug
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Ins. Class B
  • Shaft Length 2-11/16"
  • Body Dia. 5-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list