Skip Content
MTR,PSC,1/6 HP,825 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/6 HP,825 RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOAM1018
  • Mfr. Model # OAM1018
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.35 lbs

Technical Specs

  • Application Amana
  • Full Load Amps 1.0-1.1
  • HP 1/6
  • Nameplate RPM 825
  • Item Condenser Fan Motor
  • Capacitor Required 2MDV4
  • Hz 60
  • Phase 1
  • Shaft Length 2"
  • Standards UL Recognized, CSA Certified
  • Voltage 208-230
  • RPM Range 700-980
  • Overall Length 6-3/8"
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-3/16"
  • Frame 48Y
  • Length Less Shaft 4-3/8"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Shaft Rotation CWLE
  • Motor Application OEM Replacement
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list