Skip Content
MTR,PSC,1/6 HP,1075RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/6 HP,1075RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSORM1016V1
  • Mfr. Model # ORM1016V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Full Load Amps 0.8-0.9
  • Application Rheem Ruud
  • HP 1/6
  • Nameplate RPM 1075
  • Item Condenser Fan Motor
  • Phase 1
  • Capacitor Required 2MDV2
  • Hz 60
  • RPM Range 1000-1380
  • Overall Length 7-3/8"
  • Voltage 208-230
  • Shaft Length 3-3/4"
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Length Less Shaft 3-5/8"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • No. of Speeds 3
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Shaft Rotation CCWLE
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list