MTR,PSC,1/5HP,1550 RPM,208-230V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/5HP,1550 RPM,208-230V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDCA4522
  • Mfr. Model # DCA4522
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.15 lbs

Technical Specs

  • HP 1/5
  • Item Room Air Conditioner Motor
  • Application Room A/C
  • Full Load Amps 1.7-1.9
  • Nameplate RPM 1550
  • Phase 1
  • Capacitor Required Included
  • Hz 60
  • Shaft Length 6"
  • Overall Length 10-15/16"
  • RPM Range 1400-1800
  • Voltage 208-230
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Application OEM Replacement
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list