Skip Content
MTR,PSC,1/5HP,1075 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/5HP,1075 RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOHS10206
  • Mfr. Model # OHS10206
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.65 lbs

Technical Specs

  • Application Hussman
  • Full Load Amps 1.3-1.4
  • Item Condenser Fan Motor
  • HP 1/5
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required Included
  • Overall Length 7-5/8"
  • Voltage 208-230
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 2-1/2"
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Bolt Circle Dia. 5-3/16"
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-1/8"
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list