MTR,PSC,1/4HP,1075,115/208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/4HP,1075,115/208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOKT1026
  • Mfr. Model # OKT1026
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.25 lbs

Technical Specs

  • Application Kramer Trenton
  • Item Condenser Fan Motor
  • HP 1/4
  • Full Load Amps 3.0/1.5-1.5
  • Phase 1
  • Nameplate RPM 1075
  • Hz 60/50
  • Voltage 115/208-230
  • Shaft Length 2"
  • Standards UL Recognized, CSA Certified
  • Overall Length 7-7/8"
  • Frame 48Y
  • RPM Range 1001-1100
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-7/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWLE
  • Capacitor Required Included
  • Body Dia. 5-5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list