!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MTR,PSC,1/4 HP,825 RPM,208-230V,48Y

MTR,PSC,1/4 HP,825 RPM,208-230V,48Y

CENTURY

MTR,PSC,1/4 HP,825 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MTR,PSC,1/4 HP,825 RPM,208-230V,48Y

MTR,PSC,1/4 HP,825 RPM,208-230V,48Y

CENTURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSORM1028
  • Mfr. Model # ORM1028
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Technical Specs

  • Item OEM Replacement Motor
  • Phase 1
  • HP 1/4
  • No. of Speeds 2
  • Full Load Amps 2.0
  • Hz 60/50
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Open Air-Over
  • Shaft Dia. 1/2"
  • Motor Bearings Sleeve
  • Length Less Shaft 4-3/8"
  • Standards UL Recognized, CSA Certified
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 825
  • Voltage 208-230
  • Frame 48Y
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Shaft Rotation CCWLE
  • Motor Mounting Type Band
  • Shaft Length 3-7/16"
  • Overall Length 7-13/16"
  • Body Dia. 5-5/8"
  • Capacitor Required 2MDV6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list