Skip Content
MTR,PSC,1/4 HP,825 RPM,200-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/4 HP,825 RPM,200-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOTR1028
  • Mfr. Model # OTR1028
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.25 lbs

Technical Specs

  • HP 1/4
  • Application Trane
  • Full Load Amps 1.4-1.5
  • Item Condenser Fan Motor
  • Capacitor Required 2MDV8
  • Phase 1
  • Nameplate RPM 825
  • Hz 60
  • RPM Range 700-980
  • Overall Length 7-1/8"
  • Shaft Length 2"
  • Standards UL Recognized, CSA Certified
  • Voltage 200-230
  • Frame 48Y
  • Bolt Circle Dia. 5-3/16"
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 3
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Shaft Rotation CCWLE
  • Motor Application OEM Replacement
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list