MTR,PSC,1/3HP,1100 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/3HP,1100 RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOWR1036
  • Mfr. Model # OWR1036
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Technical Specs

  • Full Load Amps 1.35-1.5
  • Application Room A/C
  • HP 1/3
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1100
  • Phase 1
  • Capacitor Required 2MDV4
  • Hz 60
  • Overall Length 14-3/4"
  • RPM Range 1000-1380
  • Shaft Length 5-1/4 and 5-1/2"
  • Voltage 208-230
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5-5/8"
  • Stud Size #8-32 x 5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4"
  • Max. Ambient Temp. 60 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list