Skip Content
MTR,PSC,1/3HP,1075 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/3HP,1075 RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSODN1036A
  • Mfr. Model # ODN1036A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.45 lbs

Technical Specs

  • Full Load Amps 2.8
  • HP 1/3
  • Application Day/Night/Payne
  • Item Condenser Fan Motor
  • Hz 60
  • Nameplate RPM 1075
  • Phase 1
  • Overall Length 7-3/4"
  • RPM Range 1001-1100
  • Voltage 208-230
  • Shaft Length 3-3/8"
  • Shaft Dia. 1/2"
  • Frame 48Y
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-3/8"
  • Motor Shaft Rotation CWLE
  • No. of Speeds 2
  • Capacitor Required 2MDV6
  • Body Dia. 5-5/8"
  • Motor Mounting Type Band
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Ins. Class A
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list