Skip Content
MTR,PSC,1/3HP,1075 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/3HP,1075 RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOCE1036
  • Mfr. Model # OCE1036
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Full Load Amps 2.9
  • HP 1/3
  • Application Carrier/BDP
  • Item Lug Mount Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDV4
  • Phase 1
  • Hz 60
  • Overall Length 8-1/4"
  • RPM Range 1000-1380
  • Voltage 208-230
  • Shaft Length 3"
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Bolt Circle Dia. 7"
  • Body Dia. 5-5/8"
  • Max. Ambient Temp. 60 Degrees C
  • Length Less Shaft 5-1/4"
  • Shaft Dia. 1/2"
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Mounting Type Lug
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list