MTR,PSC,1/3HP,1075 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/3HP,1075 RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOCA1036
  • Mfr. Model # OCA1036
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.55 lbs

Technical Specs

  • Application Carrier/BDP
  • HP 1/3
  • Item Lug Mount Motor
  • Full Load Amps 2.5
  • Phase 1
  • Nameplate RPM 1075
  • Capacitor Required 2MDV4
  • RPM Range 1000-1380
  • Overall Length 9-1/4"
  • Voltage 208-230
  • Shaft Length 3-3/4"
  • Hz 60
  • Frame 48Y
  • Bolt Circle Dia. 7"
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Standards UL Recognized, CSA Certified
  • Max. Ambient Temp. 60 Degrees C
  • Length Less Shaft 5-1/2"
  • No. of Speeds 4
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Lug
  • Motor Thermal Protection Auto
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list