MTR,PSC,1/3 HP,825 RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/3 HP,825 RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSORM1038
  • Mfr. Model # ORM1038
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Application Rheem Ruud
  • Full Load Amps 2.8
  • HP 1/3
  • Nameplate RPM 825
  • Hz 60/50
  • Item OEM Replacement Motor
  • Phase 1
  • Overall Length 6-3/4"
  • RPM Range 0-1000
  • Voltage 208-230
  • Shaft Length 2-1/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-5/8"
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Motor Shaft Rotation CCWLE
  • Capacitor Required 2MDV7
  • Body Dia. 5-5/8"
  • Motor Application OEM Replacement
  • Motor Mounting Type Band
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Bearings Sleeve
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list