Skip Content
MTR,PSC,1/12HP,1100RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/12HP,1100RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOCA10086
  • Mfr. Model # OCA10086
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • Application Carrier/BDP
  • HP 1/12
  • Item Condenser Fan Motor
  • Full Load Amps 0.53-0.53
  • Nameplate RPM 1100
  • Phase 1
  • Capacitor Required 2MDV4
  • Overall Length 5-3/4"
  • RPM Range 1000-1380
  • Hz 60
  • Shaft Length 1-5/8"
  • Voltage 208-230
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-3/16"
  • Length Less Shaft 4-1/8"
  • No. of Speeds 1
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Motor Shaft Rotation CWLE
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Application OEM Replacement
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list