MTR,PSC,1/12 HP,825RPM,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,PSC,1/12 HP,825RPM,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOAM10088
  • Mfr. Model # OAM10088
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Technical Specs

  • Application Amana
  • HP 1/12
  • Full Load Amps 0.50-0.60
  • Phase 1
  • Item Condenser Fan Motor
  • Nameplate RPM 825
  • Hz 60
  • RPM Range 0-1000
  • Overall Length 6-1/8"
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Voltage 208-230
  • Shaft Length 2-1/4"
  • Length Less Shaft 3-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWLE
  • No. of Speeds 1
  • Capacitor Required 2MDV4
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Application OEM Replacement
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list