Skip Content
MTR,CAP ST,3/4 HP,3450,115/230V,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,CAP ST,3/4 HP,3450,115/230V,56C

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC332
  • Mfr. Model # C332
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

1-Phase open dripproof jet pump motor, 3/4 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • HP 3/4
  • Item Jet Pump Motor
  • Full Load Amps 11.2/5.6
  • Includes Shaft Slinger
  • Nameplate RPM 3,450
  • Phase 1
  • Duty Continuous
  • RPM Range 2350-3600
  • Hz 60
  • Overall Length 11-7/8"
  • Shaft Length 1-7/8 po
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Frame 56C
  • Motor Bearings Ball
  • Body Dia. 5.66"
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Service Factor 1.50
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Sub Application Jet Pump
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Shaft Design Keyed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list