MTR,CAP ST,3/4 HP,3450,115/208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,CAP ST,3/4 HP,3450,115/208-230V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC333
  • Mfr. Model # C333
  • UNSPSC # 26101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.1 lbs

Product Details

1-Phase open dripproof jet pump motor, 3/4 HP, 3,450 nameplate RPM, 115/208-230 voltage, capacitor start motor, face mount.

Technical Specs

  • Full Load Amps 11.2/5.6
  • HP 3/4
  • Includes Shaft Slinger
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Duty Continuous
  • Phase 1
  • Overall Length 12-3/8"
  • Hz 60
  • RPM Range 2350-3600
  • Shaft Length 2-3/8 po
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Frame 56J
  • Shaft Dia. 5/8 po
  • Body Dia. 5.66"
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.50
  • Ins. Class B
  • Motor Sub Application Jet Pump
  • Motor Application Pump
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list