MTR,CAP ST,1HP,3450,115/208-230,56J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,CAP ST,1HP,3450,115/208-230,56J

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC335
  • Mfr. Model # C335
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Product Details

1-Phase open dripproof jet pump motor, 1 HP, 3,450 nameplate RPM, 115/208-230 voltage, capacitor start motor, face mount.

Technical Specs

  • Full Load Amps 13.2/6.5-6.6
  • Includes Shaft Slinger
  • HP 1
  • Phase 1
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Overall Length 13-1/8"
  • Hz 60
  • Shaft Length 2-3/8 po
  • Duty Continuous
  • RPM Range 2350-3600
  • Shaft Material Stainless Steel
  • Voltage 115/208-230
  • Body Dia. 5.66"
  • Frame 56J
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.40
  • Ins. Class B
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list