Skip Content
MTR,CAP ST,1 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,CAP ST,1 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5BE58
  • Mfr. Model # 5BE58
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.8 lbs

Technical Specs

  • Full Load Amps 12.8/6.4 - 6.4
  • HP 1
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-3/8"
  • Voltage 115/208 - 230
  • Bolt Circle Dia. 6-1/16"
  • Frame 56Z
  • Stud Size #10-32
  • Body Dia. 6-1/2"
  • Length Less Shaft 9-13/32"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Motor Bearings Ball
  • Mounting Stud Location Opposite Shaft End
  • Mounting Stud Pattern 4-1/4" x 4-1/4"
  • Motor Service Factor 1.15
  • Ins. Class B
  • Application Blowers, Fans and Air Circulators
  • Capacitor Required Included
  • Motor Design Capacitor-Start
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list