Skip Content
MTR,CAP ST,1 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,CAP ST,1 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YU30
  • Mfr. Model # 4YU30
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.45 lbs

Technical Specs

  • HP 1
  • Full Load Amps 12.8/6.4 - 6.4
  • Item Direct Drive Blower Motor
  • Phase 1
  • Duty Continuous Air Over
  • Nameplate RPM 1,725
  • Hz 60
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Voltage 115/208 - 230
  • Frame 56
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Length Less Shaft 9-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 9-1/8"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 3
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Bearings Ball
  • Mounting Stud Pattern 4-1/4" x 4-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List