Skip Content
MTR,CAP ST,1/3 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,CAP ST,1/3 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1AGG2
  • Mfr. Model # 1AGG2
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.94 lbs

Technical Specs

  • HP 1/3
  • Nameplate RPM 1,725
  • Full Load Amps 5.8/3.1 - 2.9
  • Item Belt Drive Motor
  • Duty Continuous
  • Phase 1
  • Overall Length 10-1/4"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Standards UL Listed, CSA Certified
  • Voltage 115/208 - 230
  • Frame 48Z
  • Body Dia. 5-5/8"
  • Length Less Shaft 8-11/32"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 7-7/8"
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Resilient Ring Dia. 2-1/4"
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list