MTR,CAP ST,1/2 HP,3450,115/208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,CAP ST,1/2 HP,3450,115/208-230V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB590
  • Mfr. Model # B590
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Technical Specs

  • Full Load Amps 8.0/3.8-4.0
  • HP 1/2
  • Item Belt Drive Motor
  • Phase 1
  • Nameplate RPM 3450
  • Includes 5/8" dia. Shaft Bushing
  • Footnotes 275
  • Hz 60
  • Shaft Length 1-1/2"
  • RPM Range 3001-3600
  • Nominal Efficiency 61.0%
  • Overall Length 9-15/16"
  • Voltage 115/208-230
  • Shaft Dia. 1/2"
  • Ring to Ring Center 7-15/16"
  • Standards UL Recognized, CSA Certified
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 8-7/16"
  • Frame 48Y
  • Motor Application HVAC/R
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.25
  • Ins. Class B
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list