Skip Content
MTR,3PH,7.5HP,3600,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3PH,7.5HP,3600,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J907
  • Mfr. Model # 23J907
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Full Load Amps 19.7 - 17.9/8.9
  • HP 7-1/2
  • Phase 3
  • Duty Continuous
  • Item General Purpose Motor
  • Nameplate RPM 3,600
  • Footnotes 5,10
  • Hz 60/50
  • Overall Length 18-5/8"
  • Nominal Efficiency 91.7%
  • RPM Range 2,350 - 3,600
  • Voltage 208 - 230/460
  • Shaft Length 3-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-3/8"
  • Frame 213TC
  • Length Less Shaft 15-1/4"
  • Green Certification or Other Recognition NEMA Premium Rated
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list