MTR,3PH,7.5HP,3600,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,7.5HP,3600,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J870
  • Mfr. Model # 23J870
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.35 lbs

Technical Specs

  • Full Load Amps 19.5 - 17.1/8.9
  • HP 7-1/2
  • Item General Purpose Motor
  • Nameplate RPM 3,600
  • Duty Continuous
  • Phase 3
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 89.5%
  • Overall Length 16-7/8"
  • Shaft Length 3-3/8"
  • Voltage 208 - 230/460
  • RPM Range 2,350 - 3,600
  • Standards UL Recognized, CSA Certified, CE
  • Frame 213T
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 13-1/2"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Mounting Type Rigid Base
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list