MTR,3PH,7.5HP,1200,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3PH,7.5HP,1200,208-230/460V,EFF

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23J909
  • Mfr. Model # 23J909
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 194.0 lbs

Technical Specs

  • Full Load Amps 20.6 - 19.0/9.5
  • Nameplate RPM 1,200
  • HP 7-1/2
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Overall Length 23-7/8"
  • Nominal Efficiency 91.7%
  • RPM Range 1,400 - 1,800
  • Shaft Length 4"
  • Voltage 208 - 230/460
  • Frame 254TC
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 19-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class F
  • No. of Speeds 1
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 2 yr.
  • Motor Application General Application
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list